Citröen / Peugeot
![Citröen / Peugeot](/media/nr2p4ugm/plast-hnoð-smella-0501-smellacitroenpeugeot.jpg?width=570&height=410&mode=boxfit&bgcolor=fff|/media/nr2p4ugm/plast-hnoð-smella-0501-smellacitroenpeugeot.jpg?width=1140&height=820&mode=boxfit&bgcolor=fff)
- Tækniupplýsingar
- Ítarupplýsingar
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
- Material Polyoxymethylene
- Colour Black
- Corresponds to original spare part number Z000327504, A0019901392
- Min./max. attachment thickness 3-8 mm
- Min./max. drill hole diameter 4,55-5,15 mm
- Head diameter (B) 15 mm
- Head height (C) 3.5 mm
- Length of expanding mandrel (D) 16.5 mm
- Diameter of expanding mandrel (A) 4.5 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Plast hnoð/smella citroen / peugeout 0501 121 120 | Black | Z000327504, A0019901392 | 25x | |
![]() Plast hnoð/smella citroen / peugeoutVörunúmer: 0501 121 120Tæknilegar upplýsingar
|