Ryðleysir
Vörunúmer: 0890 200 004
- Tækniupplýsingar
- Contents 400 ml
- Min. temperature conditions -10 °C
- Max. temperature conditions 140 °C
- Kinematic oil basis viscosity 16 mm²/s
- Acid-free Yes
- Min. flashing point of active ingredient 200 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Ryðleysir rost off plus 400ml 0890 200 004 | 400 ml | 12x | |
Ryðleysir rost off plus 400mlVörunúmer: 0890 200 004Tæknilegar upplýsingar
|
|||
Ryðleysir rost off plus 5l 0890 300 | 5 l | 1x | |
Ryðleysir rost off plus 5lVörunúmer: 0890 300Tæknilegar upplýsingar
|