Mínar síður

Ryðleysir

Ryðleysir
  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

Excellent capillary activity


Optimum creeping properties ensure outstanding rust penetration and excellent rust removal



Contains liquid, highly effective, organic molybdenum compound OMC2


  • In contrast to products that contain solid lubricants, e.g. MOS2, OMC2 does not precipitate out in larger containers

  • Reduces friction

  • Smooths metal surfaces for outstanding lubricating effect

  • Ensures permanent smooth running of connections


Corrosion-protection additives for optimum corrosion protection


Long-term protection against further corrosion



Resin-free and acid-free



Silicone-free



Compatible with rubber and plastic

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 5 l
  • Container Canister
  • Silicone-free Yes
  • Min. temperature conditions -10 °C
  • Max. temperature conditions 140 °C
  • Kinematic oil basis viscosity 16.5 mm²/s
  • Conditions for viscosity of oil basis at 40°C
  • Flashing point of active ingredient 200 °C
  • Acid-free Yes
  • Resin-free Yes

Vörunafn Contents M. í kassa
Ryðleysir rost off plus 400ml 0890 200 004 400 ml 12x
Alternate Text

Ryðleysir rost off plus 400ml

Vörunúmer: 0890 200 004

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Min. temperature conditions

    -10 °C
  • Max. temperature conditions

    140 °C
  • Kinematic oil basis viscosity

    16 mm²/s
  • Acid-free

    Yes
  • Min. flashing point of active ingredient

    200 °C
Ryðleysir rost off plus 5l 0890 300 5 l 1x
Alternate Text

Ryðleysir rost off plus 5l

Vörunúmer: 0890 300

Tæknilegar upplýsingar

  • Contents

    5 l
  • Container

    Canister
  • Silicone-free

    Yes
  • Min. temperature conditions

    -10 °C
  • Max. temperature conditions

    140 °C
  • Kinematic oil basis viscosity

    16.5 mm²/s
  • Conditions for viscosity of oil basis

    at 40°C
  • Flashing point of active ingredient

    200 °C
  • Acid-free

    Yes
  • Resin-free

    Yes