Mínar síður

POE 100 olía

Vörunúmer: 0892 764 045
  • Tækniupplýsingar
  • Ítarupplýsingar
Special POE (polyester) air-conditioning compressor oil for vehicle air-conditioning systems using R134a/R1234yf refrigerants and electric air-conditioning compressors (hybrid, start/stop, electric)

Excellent resistance to potential electric creepage current in high-voltage air-conditioning systems



Very hydrophobic


  • Not conductive

  • Electrical components are not affected


Excellent smoothness, thereby protecting the compressor from wear

Notice
  • Do not mix with other air-conditioner compressor oils

  • Store such that the oil is protected from moisture

  • Use up the open can quickly and do not store for long periods

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

  • Contents 210 ml
  • Min. flashing point 274 °C
  • Density 0.964 g/cm³
  • Viscosity/consistency Liquid
  • Kinematic oil basis viscosity 11 mm²/s
  • Conditions for viscosity of oil basis at 100°C
  • Water-soluble No
  • Melting point -30 °C
  • Vapour pressure 110 kPa
  • Conditions for vapour pressure at 20°C

Vörunafn Contents M. í kassa
Poe 100 olía 210ml f. kælipressur 0892 764 045 210 ml 6x
Alternate Text

Poe 100 olía 210ml f. kælipressur

Vörunúmer: 0892 764 045

Tæknilegar upplýsingar

  • Contents

    210 ml
  • Min. flashing point

    274 °C
  • Density

    0.964 g/cm³
  • Viscosity/consistency

    Liquid
  • Kinematic oil basis viscosity

    11 mm²/s
  • Conditions for viscosity of oil basis

    at 100°C
  • Water-soluble

    No
  • Melting point

    -30 °C
  • Vapour pressure

    110 kPa
  • Conditions for vapour pressure

    at 20°C