Fjölsviðs kælipressuolía
- Tækniupplýsingar
- Contents 1000 ml
- Chemical basis Phosphate
- Min. flashing point 282 °C
- Density 0.979 g/cm³
- Density conditions at 20°C
- VOC concentration (CH) 0 %
- Kinematic oil basis viscosity 85 cSt
- Conditions for viscosity of oil basis at 40°C, in accordance with ASTM D-445
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Fjölsviðs kælipressuolía 1000ml. 0892 764 123 | 1000 ml | 6x | |
Fjölsviðs kælipressuolía 1000ml.Vörunúmer: 0892 764 123Tæknilegar upplýsingar
|