Silíkonsmurfeiti
- Tækniupplýsingar
- Ítarupplýsingar
Good protection against moisture and corrosion
Extremely good at displacing water
Good lubricating properties
Outstanding sliding properties on virtually all surfaces
Very high electric resistance
Excellent insulating effect
Free from acids and resin
Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 500 ml
- Colour Transparent, translucent, opaque
- Chemical basis Polydimethylsiloxane
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Silíkonsmurfeiti 500ml úðabrúsi 0893 223 | 500 ml | 1x | |
Silíkonsmurfeiti 500ml úðabrúsiVörunúmer: 0893 223Tæknilegar upplýsingar
|