Mínar síður

Silíkonsmurfeiti

  • Tækniupplýsingar
  • Ítarupplýsingar
Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water

Good protection against moisture and corrosion


Extremely good at displacing water



Good lubricating properties


Outstanding sliding properties on virtually all surfaces



Very high electric resistance



Excellent insulating effect



Free from acids and resin



Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 500 ml
  • Colour Transparent, translucent, opaque
  • Chemical basis Polydimethylsiloxane

Vörunafn Contents M. í kassa
Silíkonsmurfeiti 500ml úðabrúsi 0893 223 500 ml 1x
Alternate Text

Silíkonsmurfeiti 500ml úðabrúsi

Vörunúmer: 0893 223

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Transparent, translucent, opaque
  • Chemical basis

    Polydimethylsiloxane