Mínar síður

Hvít feiti

Vörunúmer: 0893 104 1
  • Tækniupplýsingar
  • Ítarupplýsingar
High-performance solid lubricant paste for assembly and run-in lubrication

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 100 ml
  • Colour White
  • Container Tube
  • Silicone-free Yes
  • Resistance against Water
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 250 °C
  • Shelf life from production 24 Month
  • Density 1.2 g/cm³
  • AOX-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • VKA welding load 500 kN
  • Oil basis Mineral oil
  • Worked penetration conditions in accordance with DIN ISO 2137
  • Conditions for NLGI grade with DIN 51818
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • NLGI grade 1-2
  • Material compatibility Yes
  • Solid lubricant Talc
  • Solid-lubricant proportion 15 %
  • Worked penetration 320mm /10
  • Max. friction 0.08 µ

Vörunafn Contents M. í kassa
Hvít feiti hsw-100, 100ml túpa 0893 104 1 100 ml 12x
Alternate Text

Hvít feiti hsw-100, 100ml túpa

Vörunúmer: 0893 104 1

Tæknilegar upplýsingar

  • Contents

    100 ml
  • Colour

    White
  • Container

    Tube
  • Silicone-free

    Yes
  • Resistance against

    Water
  • Min. temperature conditions

    -30 °C
  • Max. temperature conditions

    250 °C
  • Shelf life from production

    24 Month
  • Density

    1.2 g/cm³
  • AOX-free

    Yes