Mínar síður

Feiti fyrir bremsu-íhluti

Vörunúmer: 0893 816 001
  • Tækniupplýsingar
  • Ítarupplýsingar
Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures.

Metal-free


  • Does not harm sensors on brake systems

  • Suitable for ABS brake systems and ASR and ESP systems


Temperature-resistant up to 1400°C



Ceramic components for permanently high level of lubrication



Resistant to diluted acids, bases, spray water and salt water



Silicone-free and AOX-free



High pressure resistance

Notice
  • Do not apply to brake discs and brake friction lining

  • Shake the aerosol thoroughly

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 200 ml
  • Colour Light grey (bright grey)
  • Chemical basis Mineral oil
  • Silicone-free Yes
  • Weight of content 335 g
  • Shelf life from production 12 Month
  • Smell/fragrance Mild
  • Density 1.26 g/cm³
  • AOX-free Yes
  • Metal-free Yes

Vörunafn Contents M. í kassa
Feiti fyrir bremsu-íhluti 200ml 0893 816 001 200 ml 1x
Alternate Text

Feiti fyrir bremsu-íhluti 200ml

Vörunúmer: 0893 816 001

Tæknilegar upplýsingar

  • Contents

    200 ml
  • Colour

    Light grey (bright grey)
  • Chemical basis

    Mineral oil
  • Silicone-free

    Yes
  • Weight of content

    335 g
  • Shelf life from production

    12 Month
  • Smell/fragrance

    Mild
  • Density

    1.26 g/cm³
  • AOX-free

    Yes
  • Metal-free

    Yes