Mínar síður

Zink í úðabrúsa

Vörunúmer: 0893 114 114
  • Tækniupplýsingar
  • Ítarupplýsingar
Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass


  • High degree of safety thanks to optimum weathering protection

  • Minimum amount of time spent, as only one operation is required

  • Good coverage


Versatile use with adjustable spray head


Large area and minor repairs can be carried out quickly and reliably with the variable spray head.



High degree of resistance to running



High degree of wear resistance



Tested corrosion protection in accordance with DIN


  • Perfect zinc spray, light: 250 hours

  • Perfect zinc spray: 500 hours

  • Can be used for repairs in accordance with DIN EN ISO 1461


Spot weldable

Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products offer protection of the entire surface treated against rust. If the surface is damaged, the metal is not protected.


Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Zinc, bright
  • Chemical basis Modified alkyd resin
  • Fully hardening/curing conditions At recommended dry layer thickness
  • Min. flashing point -42 °C
  • Max. temperature resistance 240 °C
  • Gloss level Glossy
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 10°C to 25°C
  • AOX-free Yes
  • Recoatable/Can be painted over Conditional, preliminary testing required
  • Max. curing time 12 h
  • Substrates with good adhesion Ferrous metals
    PMMA
    Polycarbonate
    Polystyrene
    Galvanised surfaces
  • Conditions for dust-drying time at recommended dry layer thickness
  • Min. grip strength 15 min
  • Max. grip strength 20 min
  • Grip strength conditions at recommended dry layer thickness
  • Dust-drying time 15 min
  • Min. curing time 10 h
  • Resistance in salt-spray test 250 h
  • Dry layer thickness (first back-and-forth motion) 40 µm
  • Purity rating zinc 99.99 %
  • Coating thickness 40 µm
  • Spot weldable Yes
  • Cross-cut test MAN 0-1
  • Min./max. grip strength 15-20 min
  • Cross-cut test conditions in accordance with DIN 53151
  • Conditions for resistance in salt-spray test in accordance with DIN 50021

Vörunafn Colour Contents M. í kassa
Zink úði, perfect 99% zink 0893 114 113 Zinc 400 ml 12x
Alternate Text

Zink úði, perfect 99% zink

Vörunúmer: 0893 114 113

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Zinc
  • Chemical basis

    Acrylic resin
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    21 °C
  • Max. temperature resistance

    400 °C
  • Gloss level

    Matt
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • AOX-free

    Yes
Zink úði ljós, perfect 400ml 0893 114 114 Zinc, bright 400 ml 12x
Alternate Text

Zink úði ljós, perfect 400ml

Vörunúmer: 0893 114 114

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Zinc, bright
  • Chemical basis

    Modified alkyd resin
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    -42 °C
  • Max. temperature resistance

    240 °C
  • Gloss level

    Glossy
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • AOX-free

    Yes
Ryðfrítt efni/úði, perfect 0893 114 116 Stainless steel/chrome coloured 400 ml 12x
Alternate Text

Ryðfrítt efni/úði, perfect

Vörunúmer: 0893 114 116

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Stainless steel/chrome coloured
  • Chemical basis

    Acrylated alkyd combination
  • Fully hardening/curing conditions

    At recommended dry layer thickness
  • Min. flashing point

    -42 °C
  • Max. temperature resistance

    240 °C
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    at 10°C to 25°C
  • Density

    1.06 g/cm³
  • AOX-free

    Yes