Zink í úðabrúsa
- Tækniupplýsingar
- Ítarupplýsingar
High layer thickness in first spray pass
- High degree of safety thanks to optimum weathering protection
- Minimum amount of time spent, as only one operation is required
- Good coverage
Versatile use with adjustable spray head
Large area and minor repairs can be carried out quickly and reliably with the variable spray head.
Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust.
Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Stainless steel/chrome coloured
- Chemical basis Acrylated alkyd combination
- Fully hardening/curing conditions At recommended dry layer thickness
- Min. flashing point -42 °C
- Max. temperature resistance 240 °C
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 10°C to 25°C
- Density 1.06 g/cm³
- AOX-free Yes
- Recoatable/Can be painted over Conditional, preliminary testing required
- Max. curing time 12 h
-
Substrates with good adhesion
Wood
Metal
Cardboard
PMMA
Polycarbonate
Polystyrene - Min. dust-drying time 15 min
- Conditions for dust-drying time at recommended dry layer thickness
- Min. grip strength 20 min
- Grip strength conditions at recommended dry layer thickness
- Min. curing time 10 h
- Dry layer thickness (first back-and-forth motion) 30 µm
- Coating thickness 30 µm
- Spot weldable No
- Cross-cut test MAN 0-1
- Cross-cut test conditions in accordance with DIN 53151
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Zink úði, perfect 99% zink 0893 114 113 | Zinc | 400 ml | 12x | |
Zink úði, perfect 99% zinkVörunúmer: 0893 114 113Tæknilegar upplýsingar
|
||||
Zink úði ljós, perfect 400ml 0893 114 114 | Zinc, bright | 400 ml | 12x | |
Zink úði ljós, perfect 400mlVörunúmer: 0893 114 114Tæknilegar upplýsingar
|
||||
Ryðfrítt efni/úði, perfect 0893 114 116 | Stainless steel/chrome coloured | 400 ml | 12x | |
Ryðfrítt efni/úði, perfectVörunúmer: 0893 114 116Tæknilegar upplýsingar
|