Grjótmassi
- Tækniupplýsingar
- Ítarupplýsingar
Excellent adhesion, rapid skin formation
Scratch-proof
Can be painted over
With many commercially available solvent- and water-based 1C and 2C top layers.
Suitable for oven drying at 40°C to 60°C for short periods
Excellent stone chip protection
Professional tip
- Various structures can be sprayed by altering the distance, volume and/or pressure
- Painting with clear varnish darkens the colour
- Resistant to water, spray water and stone chips
Do not spray on joints, engines, gears and brake systems. Turn the can upside down and spray until the valve is empty after use. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. The surface should then be pre-treated with a primer.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1000 ml
- Colour Black
- Chemical basis Rubber
- Density/conditions 1,08 kg/l / at 20°C
- Min./max. temperature resistance -40 to 90 °C
- Shelf life from production/conditions 24 Month / at 10°C to 30°C
- Max. temperature resistance 90 °C
- Weight of content 1080 g
- Max. temperature conditions 60 °C
- Min./max. temperature conditions 10 to 60 °C
- Max. pressure 4 bar
- Conditions to maintain shelf life from production at 10°C to 30°C
- Max. processing temperature 25 °C
- Density conditions at 20°C
- Min./max. spraying distance 20-30 cm
- Can be varnished after 1 h
- Conditions for drying time at 20°C and 65% relative humidity
- Min. pressure 2 bar
- Drying time/conditions 1,5 h / at 20°C and 65% relative humidity
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Grjótmassi, svartur 1 ltr. 0892 075 200 | Black | 1000 ml | 12x | |
Grjótmassi, svartur 1 ltr.Vörunúmer: 0892 075 200Tæknilegar upplýsingar
|
||||
Grjótmassi svartur 500ml 0892 075 250 | Black | 500 ml | 12x | |
Grjótmassi svartur 500mlVörunúmer: 0892 075 250Tæknilegar upplýsingar
|
||||
Grjótmassi ubs grár 1000ml 0892 075 300 | Grey | 1000 ml | 12x | |
Grjótmassi ubs grár 1000mlVörunúmer: 0892 075 300Tæknilegar upplýsingar
|