Mínar síður

Grjótmassi

Vörunúmer: 0892 075 250
  • Tækniupplýsingar
  • Ítarupplýsingar
Rubber-based coating compound containing solvents, can be painted.

Excellent adhesion, rapid skin formation



Scratch-proof



Can be painted over


With many commercially available solvent- and water-based 1C and 2C top layers.



Suitable for oven drying at 40°C to 60°C for short periods



Excellent stone chip protection



Professional tip


  • Various structures can be sprayed by altering the distance, volume and/or pressure

  • Painting with clear varnish darkens the colour

  • Resistant to water, spray water and stone chips
Notice

Do not spray on joints, engines, gears and brake systems. Turn the can upside down and spray until the valve is empty after use. Do not dilute, or mix with water or paint. The product can be painted within 24 hours. The surface should then be pre-treated with a primer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Black
  • Chemical basis Rubber
  • Density/conditions 0,83 g/cm³ / at 20°C
  • Min./max. temperature resistance -40 to 90 °C
  • Shelf life from production/conditions 24 Month / at 5°C to 35°C
  • Max. temperature resistance 90 °C
  • Weight of content 417 g
  • Max. temperature conditions 60 °C
  • Min./max. temperature conditions 10 to 60 °C
  • Conditions to maintain shelf life from production at 5°C to 35°C
  • Max. processing temperature 25 °C
  • Density conditions at 20°C
  • Min./max. spraying distance 20-30 cm
  • Can be varnished after 0.5 h
  • Conditions for drying time at 20°C and 65% relative humidity
  • Drying time/conditions 1,5 h / at 20°C and 65% relative humidity

Vörunafn Colour Contents M. í kassa
Grjótmassi, svartur 1 ltr. 0892 075 200 Black 1000 ml 12x
Alternate Text

Grjótmassi, svartur 1 ltr.

Vörunúmer: 0892 075 200

Tæknilegar upplýsingar

  • Contents

    1000 ml
  • Colour

    Black
  • Chemical basis

    Rubber
  • Density/conditions

    1,08 kg/l / at 20°C
  • Min./max. temperature resistance

    -40 to 90 °C
  • Shelf life from production/conditions

    24 Month / at 10°C to 30°C
  • Max. temperature resistance

    90 °C
  • Weight of content

    1080 g
  • Max. temperature conditions

    60 °C
  • Min./max. temperature conditions

    10 to 60 °C
Grjótmassi svartur 500ml 0892 075 250 Black 500 ml 12x
Alternate Text

Grjótmassi svartur 500ml

Vörunúmer: 0892 075 250

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Black
  • Chemical basis

    Rubber
  • Density/conditions

    0,83 g/cm³ / at 20°C
  • Min./max. temperature resistance

    -40 to 90 °C
  • Shelf life from production/conditions

    24 Month / at 5°C to 35°C
  • Max. temperature resistance

    90 °C
  • Weight of content

    417 g
  • Max. temperature conditions

    60 °C
  • Min./max. temperature conditions

    10 to 60 °C
Grjótmassi ubs grár 1000ml 0892 075 300 Grey 1000 ml 12x
Alternate Text

Grjótmassi ubs grár 1000ml

Vörunúmer: 0892 075 300

Tæknilegar upplýsingar

  • Contents

    1000 ml
  • Colour

    Grey
  • Chemical basis

    Rubber
  • Density/conditions

    1,08 kg/l / at 20°C
  • Min./max. temperature resistance

    -40 to 90 °C
  • Shelf life from production/conditions

    24 Month / at 10°C to 30°C
  • Max. temperature resistance

    90 °C
  • Weight of content

    1080 g
  • Max. temperature conditions

    60 °C
  • Min./max. temperature conditions

    10 to 60 °C