Þéttiborði f. loftstokka
- Tækniupplýsingar
- Ítarupplýsingar
Silicone-free
The material is silicone-free. However, to ensure that the adhesive tape unrolls, silicone must be used as a release agent between the individual layers.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Closed cell polyethylene
- Colour Grey
- Thickness 4 mm
- Width 12 mm
- Halogen-free Yes
- Min. temperature conditions -30 °C
- Max. temperature conditions 80 °C
- Adhesive base Rubber hotmelt
- Length of roll 20 m
- Building material class B2 - Normally inflammable
- Building material class conditions in accordance with DIN 4102, according to test certificate 230008667
- Min. processing temperature 5 °C
Vörunafn | M. í kassa | |
---|---|---|
Þéttiborði f. loftstokka 9x4mm 0876 909 04 | 100x | |
Þéttiborði f. loftstokka 9x4mmVörunúmer: 0876 909 04Tæknilegar upplýsingar
|
||
Þéttiborði f. loftstokka 12x4mm 0876 912 04 | 100x | |
Þéttiborði f. loftstokka 12x4mmVörunúmer: 0876 912 04Tæknilegar upplýsingar
|