Þensluborði
- Tækniupplýsingar
- Ítarupplýsingar
Tested sealing properties over 600 Pa, BG1 according to DIN 18542:2009
Tested and guaranteed resistance to driving rain due to fulfilment of the required test parameters.
A product from the Würth Sealing System
The various product components in the Würth Sealing System are tailored to each other with regard to material compatibility.
Very good ecological compatibility
Tested for ecological safety according to GEV test method (Class EC 1 PLUS).
Solvent-free and EMICODE EC1plus
Harmless to people and the environment
Bridging of gaps, creating a seal that is resistant to driving rain
Due to the large tolerance range of the tapes, component movements can be compensated and the usual construction tolerances bridged more effectively. This reduces the number of tape sizes used.
Water-resistant but permeable to water vapour
When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides for excellent moisture control.
The reset times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the reset times.
Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.
Joint sealing connection systems according to ift certification program QM360: 2014, reg. no. 188 7050098
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Black
- Chemical basis Fine open-cell polyurethane foam
- Min./max. temperature resistance -30 to 90 °C
- Width 15 mm
- Ultraviolet resistance Yes, when installed to be resistant to driving rain
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 5°C to 25°C
- Min./max. joint width for watertightness in driving rain 6-10 mm
- Length of roll 5.6 m
- Min. resistance against driving rain (pressure)/conditions 600 Pa / in accordance with DIN 18542-BG1
- Building material class/conditions B1 / in accordance with DIN 4102
- Max. water-vapour diffusion resistance factor value µ 100
Vörunafn | M. í kassa | |
---|---|---|
Þensluborði 15/4-7mm 8mtr 0875 011 54 | 1x | |
Þensluborði 15/4-7mm 8mtrVörunúmer: 0875 011 54Tæknilegar upplýsingar
|
||
Þensluborði 15/6-10mm 5,6mtr 0875 011 56 | 1x | |
Þensluborði 15/6-10mm 5,6mtrVörunúmer: 0875 011 56Tæknilegar upplýsingar
|
||
Þensluborði 15/8-12mm 4,3mtr 0875 011 58 | 1x | |
Þensluborði 15/8-12mm 4,3mtrVörunúmer: 0875 011 58Tæknilegar upplýsingar
|
||
Þensluborði 25/10-18mm 6,5m 0875 012 510 | 12x | |
Þensluborði 25/10-18mm 6,5mVörunúmer: 0875 012 510Tæknilegar upplýsingar
|
||
Þensluborði 20/12-20mm 6,5m 0875 120 018 | 1x | |
Þensluborði 20/12-20mm 6,5mVörunúmer: 0875 120 018Tæknilegar upplýsingar
|