Bakfylliborði
- Tækniupplýsingar
- Ítarupplýsingar
Complies with DIN 18540
As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene
Prevents three-edge adhesion
Reduces risk of cracking on sealing and expansion joints
Dispenser carton
With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening
Wide range of applications
Universal use for plumbing, concrete and window connection joints
∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Grey
- Chemical basis Polyethylene
- Min. tensile strength 200 kPa
- Conditions for tensile strength in accordance with DIN 53571
- Silicone-free Yes
- DIN 18540
- Length 25 m
- Max. temperature resistance 60 °C
- Diameter (Ø) 30 mm
- Min. temperature resistance -40 °C
- Compression force deflection 40 N/mm²
- Compression force deflection conditions in accordance with DIN 53577, 40% longitudinal compression
- Building material class B3 - Of high flammability
- Building material class conditions in accordance with DIN 4102
- Moulded density 30 kg/m³
- Conditions for moulded density in accordance with DIN 53420
- Min. breaking elongation 15 %
- Breaking elongation conditions in accordance with DIN 53571
- Max. tensile strength 300 kPa
- CFC (fuel gas) free Yes
Vörunafn | M. í kassa | |
---|---|---|
Bakfylliborði 10mm (100m) 0875 810 100 | 100x | |
Bakfylliborði 10mm (100m)Vörunúmer: 0875 810 100Tæknilegar upplýsingar
|
||
Bakfylliborði 15mm (100m) 0875 815 100 | 100x | |
Bakfylliborði 15mm (100m)Vörunúmer: 0875 815 100Tæknilegar upplýsingar
|
||
Bakfylliborði 20mm (50m) 0875 820 100 | 50x | |
Bakfylliborði 20mm (50m)Vörunúmer: 0875 820 100Tæknilegar upplýsingar
|
||
Bakfylliborði 30mm (25m) 0875 830 100 | 25x | |
Bakfylliborði 30mm (25m)Vörunúmer: 0875 830 100Tæknilegar upplýsingar
|
||
Bakfylliborði 24mm (100m) 0875 910 24 | 1x | |
Bakfylliborði 24mm (100m)Vörunúmer: 0875 910 24 |