Sýrusílikon
- Tækniupplýsingar
- Ítarupplýsingar
Broad range of uses
Excellent adhesion to a broad range of substrates, especially also on glazed surfaces
Highly resistant
Resistant to ageing, weathering and UV
Permanently elastic
Can be painted
Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match
600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.
Tested in accordance with EN 15651 Part 1
- Fire behaviour: Class E
- Stability under load: ≤ 3 mm
- Volume loss: ≤ 25%
- Tensile behaviour under pre-stress and immersion in water: NF
- Durability: Passed
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Transparent
- Container Cartridge
- Chemical basis Sauer silicones (acetate systems)
- Min. skin-formation time 15 min
- Shore A hardness 20
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -40 to 120 °C
- Min. breaking elongation 500 %
- Continuous motion absorption 12.5 %
- Fungicidal properties No
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Sýrusilíkon, glært 310ml 0892 570 1 | Transparent | 24x | |
Sýrusilíkon, glært 310mlVörunúmer: 0892 570 1Tæknilegar upplýsingar
|
|||
Sýrusilíkon, hvítt 310ml 0892 570 2 | White | 24x | |
Sýrusilíkon, hvítt 310mlVörunúmer: 0892 570 2Tæknilegar upplýsingar
|