Mínar síður

Sýrusílikon

Vörunúmer: 0892 570 2
  • Tækniupplýsingar
  • Ítarupplýsingar
For tile joints with medium stresses, for indoor and outdoor use.

Broad range of uses


Excellent adhesion to a broad range of substrates, especially also on glazed surfaces



Highly resistant


Resistant to ageing, weathering and UV



Permanently elastic



Can be painted

Notice

Silicone acetate is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. Use art. no. 5995000406 for accurate colour match



600 ml bags do not come with nozzle art. no. 0891601001. These must be ordered separately.

Proof of Performance

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 25%

  • Tensile behaviour under pre-stress and immersion in water: NF

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 310 ml
  • Colour White
  • Container Cartridge
  • Chemical basis Sauer silicones (acetate systems)
  • Min. skin-formation time 15 min
  • Shore A hardness 20
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -40 to 120 °C
  • Min. breaking elongation 500 %
  • Continuous motion absorption 12.5 %
  • Fungicidal properties No
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity

Vörunafn Colour M. í kassa
Sýrusilíkon, glært 310ml 0892 570 1 Transparent 24x
Alternate Text

Sýrusilíkon, glært 310ml

Vörunúmer: 0892 570 1

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    Transparent
  • Container

    Cartridge
  • Chemical basis

    Sauer silicones (acetate systems)
  • Min. skin-formation time

    15 min
  • Shore A hardness

    20
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -40 to 120 °C
  • Min. breaking elongation

    500 %
  • Continuous motion absorption

    12.5 %
Sýrusilíkon, hvítt 310ml 0892 570 2 White 24x
Alternate Text

Sýrusilíkon, hvítt 310ml

Vörunúmer: 0892 570 2

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    White
  • Container

    Cartridge
  • Chemical basis

    Sauer silicones (acetate systems)
  • Min. skin-formation time

    15 min
  • Shore A hardness

    20
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -40 to 120 °C
  • Min. breaking elongation

    500 %
  • Continuous motion absorption

    12.5 %