Stútar fyrir stærri brúsa
- Tækniupplýsingar
- Ítarupplýsingar
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Plastic
- DN nominal width DN 60
Vörunafn | M. í kassa | |
---|---|---|
Stútur f. 5l brúsa 0891 302 01 | 1x | |
Stútur f. 5l brúsaVörunúmer: 0891 302 01Tæknilegar upplýsingar
|
||
Stútur f. 20/30/60 l brúsa 0891 302 03 | 1x | |
Stútur f. 20/30/60 l brúsaVörunúmer: 0891 302 03Tæknilegar upplýsingar
|
||
3/4" krani f. 60 l tunnu 0891 302 06 | 1x | |
3/4" krani f. 60 l tunnuVörunúmer: 0891 302 06Tæknilegar upplýsingar
|