Mínar síður

Stútar fyrir stærri brúsa

Vörunúmer: 0891 302 06
  • Tækniupplýsingar
  • Ítarupplýsingar
Metal tap with 3/4 inch connection for 60-l metal drum

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Metal
  • Connection thread 3/4 inch

Vörunafn M. í kassa
Stútur f. 5l brúsa 0891 302 01 1x
Alternate Text

Stútur f. 5l brúsa

Vörunúmer: 0891 302 01

Tæknilegar upplýsingar

  • Material

    Plastic
  • DN nominal width

    DN 45
Stútur f. 20/30/60 l brúsa 0891 302 03 1x
Alternate Text

Stútur f. 20/30/60 l brúsa

Vörunúmer: 0891 302 03

Tæknilegar upplýsingar

  • Material

    Plastic
  • DN nominal width

    DN 60
3/4" krani f. 60 l tunnu 0891 302 06 1x
Alternate Text

3/4" krani f. 60 l tunnu

Vörunúmer: 0891 302 06

Tæknilegar upplýsingar

  • Material

    Metal
  • Connection thread

    3/4 inch