Spartl
- Tækniupplýsingar
- Ítarupplýsingar
Does not migrate to edges with fine sanding
Optimum elasticity for achieving closed, smooth surfaces
No reworking with fine filler required
Quick drying
Ensures fast further processing that will save you time (sanding, filling and applying top coat)
Easy to sand, minimal dust build-up
- User-friendly
- Simplifies further processing of the object
High filling power and high degree of stability under load
Temperature-resistant up to 80°C
Tip 1
For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler
Tip 2
Less is more. For pore-free application, it is important to apply the filler in several thin layers.
Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/
Do not use on heavily weathered surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Beige
- Chemical basis Polyester resin
- Weight of content 1960 g
- Shelf life from production 12 Month
- Min. processing temperature 10 °C
- Smell/fragrance Characteristic
- Density 1.59 g/cm³
- Density conditions at 20°C
- Conditions for drying time at 20°C
- Max. temperature resistance of the hardened material 80 °C
- Conditions for working life at 20°C
- Conditions for VOC concentration ChemVOCFarb
- Hardener content 2 %
- Max. working life 4 min
- Min. working life 3 min
- Min. drying time 20 min
- Max. drying time 30 min
- Max. permissible VOC concentration 250 g/l
- Max. VOC concentration g/l
- Additional articles Sandpaper Useit, art. no.: 05813...
- Application conditions up to 90% relative humidity
Vörunafn | M. í kassa | |
---|---|---|
Fyllir - vaku 20 1960gr hvítt 0892 602 02 | 4x | |
Fyllir - vaku 20 1960gr hvíttVörunúmer: 0892 602 02Tæknilegar upplýsingar
|
||
Fyllir - vaku 30 1960g 0892 603 02 | 4x | |
Fyllir - vaku 30 1960gVörunúmer: 0892 603 02Tæknilegar upplýsingar
|
||
Fyllir - trefja vaku 70 1760g 0892 607 02 | 4x | |
Fyllir - trefja vaku 70 1760gVörunúmer: 0892 607 02Tæknilegar upplýsingar
|