Spartl
- Tækniupplýsingar
- Ítarupplýsingar
Finely matched filler and resin combinations
- Non-porous and closed filling
- Low dust build-up during sanding
Quick drying
Saves time as further processing can continue directly (sanding, filling and applying top coat)
Easy to sand
- User friendly
- Simplifies further processing of the object
Brilliant white pigmentation
- Optimum surface and preparation for top-coat paint
- Ideal for use in model and furniture construction
Temperature-resistant up to 80°C
Tip: Before the final coating, skim the repaired spot with 1-component or 2-component universal primer, HS filler or Rust Stop Quattro (to eliminate the risk of visible repair edges or gloss reduction)
Maximum permissible VOC content of VAKU 20: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 2 g/l
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour White
- Chemical basis Polyester resin
- Weight of content 1960 g
- Shelf life from production 12 Month
- Smell/fragrance Characteristic
- Density 1.109 g/cm³
- Density conditions at 20°C
- Conditions for drying time at 20°C
- Max. temperature resistance of the hardened material 80 °C
- Conditions for working life at 20°C
- Conditions for VOC concentration ChemVOCFarb
- Hardener content 2 %
- Max. working life 5 min
- Min. working life 4 min
- Min. drying time 20 min
- Max. drying time 30 min
- Max. permissible VOC concentration 250 g/l
- Max. VOC concentration 2 g/l
- Additional articles Sandpaper Useit, art. no. 058130..., 058131..., 0581330...
Vörunafn | M. í kassa | |
---|---|---|
Fyllir - vaku 20 1960gr hvítt 0892 602 02 | 4x | |
Fyllir - vaku 20 1960gr hvíttVörunúmer: 0892 602 02Tæknilegar upplýsingar
|
||
Fyllir - vaku 30 1960g 0892 603 02 | 4x | |
Fyllir - vaku 30 1960gVörunúmer: 0892 603 02Tæknilegar upplýsingar
|
||
Fyllir - trefja vaku 70 1760g 0892 607 02 | 4x | |
Fyllir - trefja vaku 70 1760gVörunúmer: 0892 607 02Tæknilegar upplýsingar
|