Mínar síður

Spartl í dælu

Vörunúmer: 0892 603 03
  • Tækniupplýsingar
  • Ítarupplýsingar
Universal filler with outstanding properties. Can be used as knifing and fine filler.

Does not migrate to edges with fine sanding



Optimum elasticity for achieving closed, smooth surfaces


No reworking with fine filler required



Quick drying


Ensures fast further processing that will save you time (sanding, filling and applying top coat)



Easy to sand, minimal dust build-up


  • User-friendly

  • Simplifies further processing of the object


High filling power and high degree of stability under load



Temperature-resistant up to 80°C

Notice

Tip 1


For optimum corrosion protection and reliable adhesion, pre-prime area to be filled using two-component Multi-Fill (do not use one-component primer, as this can cause loss of adhesion) prior to application of filler



Tip 2


Less is more. For pore-free application, it is important to apply the filler in several thin layers.



Maximum permissible VOC content of VAKU 30: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/



Do not use on heavily weathered surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Beige
  • Chemical basis Polyester resin
  • Weight of content 2640 g
  • Shelf life from production 12 Month
  • Min. processing temperature 10 °C
  • Smell/fragrance Characteristic
  • Density 1.59 g/cm³
  • Density conditions at 20°C
  • Conditions for drying time at 20°C
  • Max. temperature resistance of the hardened material 80 °C
  • Conditions for working life at 20°C
  • Conditions for VOC concentration ChemVOCFarb
  • Hardener content 2 %
  • Max. working life 4 min
  • Min. working life 3 min
  • Min. drying time 20 min
  • Max. drying time 30 min
  • Max. permissible VOC concentration 250 g/l
  • Max. VOC concentration g/l
  • Additional articles Sandpaper Useit, art. no.: 05813...
  • Application conditions up to 90% relative humidity

Vörunafn M. í kassa
Fyllir - vaku 30 f.dælu 2640g m.herði 0892 603 03 4x
Alternate Text

Fyllir - vaku 30 f.dælu 2640g m.herði

Vörunúmer: 0892 603 03

Tæknilegar upplýsingar

  • Colour

    Beige
  • Chemical basis

    Polyester resin
  • Weight of content

    2640 g
  • Shelf life from production

    12 Month
  • Min. processing temperature

    10 °C
  • Smell/fragrance

    Characteristic
  • Density

    1.59 g/cm³
  • Density conditions

    at 20°C
  • Conditions for drying time

    at 20°C
  • Max. temperature resistance of the hardened material

    80 °C