Mínar síður

Rakasperrukítti

Vörunúmer: 0893 700 100
  • Tækniupplýsingar
  • Ítarupplýsingar
Tested system adhesive for permanent sealing of vapour retarders/barriers without a clamping batten in accordance with DIN 4108-7/SIA 180.

Verified leak tightness of 600 Pa pressure difference


Air and wind tightness tests performed by the Institute for Building Physics in Stuttgart in combination with WÜRTH vapour retarders/barriers are available.



Odourless


No foul-smelling vapours. Odourless and physiologically harmless once hardened.



Adhesive and flexible


Permanently joins vapour retarders/barriers to dry construction-related surfaces and absorbs movements with permanent elasticity.



Broad adhesive range


For bonding a wide range of vapour retarders/barriers to all common connections on structures



Suitable for use across a wide temperature range


Can also be used in outside and underground temperatures down to –5°C. Adhesive temperatures above +10°C.



Resistant to UV rays, weathering and ageing



Silicon-free



Stable



Resistance to freezing down to –30°C



Does not contain formaldehyde, chlorine or heavy metals



Good wetting properties even on uneven surfaces



Can also be used for kraft paper as well as non-woven materials

Notice
  • Detached compounds can be joined together once again due to the self-adhesive properties of the adhesive film

  • When working at temperatures below +15°C, you are advised to work with professional glue gun art. no. 0891300300.

  • The hardened WÜTOP adhesive film is generally highly water resistant, however you should avoid working with it in places where humidity levels are always high, e.g. swimming pools or other wet areas.
Proof of Performance

German Energy Saving Ordinance (EnEV)

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 310 ml
  • Colour Light yellow
  • Chemical basis Acrylic copolymers
  • Density/conditions 1,16 g/cm³ / at 20°C, EN 542
  • Min./max. temperature resistance -30 to 60 °C
  • Shelf life from production/conditions 12 Month / dry storage area, 15°C to 25°C
  • Silicone-free Yes
  • Resistance against Aging
    Bitumen
    Weather
  • Ultraviolet resistance Yes
  • Min./max. surface processing temperature -5 to 40 °C
  • Min. curing time 2 d

Vörunafn M. í kassa
Rakasperrukítti 310ml 0893 700 100 15x
Alternate Text

Rakasperrukítti 310ml

Vörunúmer: 0893 700 100

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    Light yellow
  • Chemical basis

    Acrylic copolymers
  • Density/conditions

    1,16 g/cm³ / at 20°C, EN 542
  • Min./max. temperature resistance

    -30 to 60 °C
  • Shelf life from production/conditions

    12 Month / dry storage area, 15°C to 25°C
  • Silicone-free

    Yes
  • Resistance against

    Aging
    Bitumen
    Weather
  • Ultraviolet resistance

    Yes
  • Min./max. surface processing temperature

    -5 to 40 °C