Rakasperrukítti
- Tækniupplýsingar
- Ítarupplýsingar
Verified leak tightness of 600 Pa pressure difference
Air and wind tightness tests performed by the Institute for Building Physics in Stuttgart in combination with WÜRTH vapour retarders/barriers are available.
Odourless
No foul-smelling vapours. Odourless and physiologically harmless once hardened.
Adhesive and flexible
Permanently joins vapour retarders/barriers to dry construction-related surfaces and absorbs movements with permanent elasticity.
Broad adhesive range
For bonding a wide range of vapour retarders/barriers to all common connections on structures
Suitable for use across a wide temperature range
Can also be used in outside and underground temperatures down to –5°C. Adhesive temperatures above +10°C.
Resistant to UV rays, weathering and ageing
Silicon-free
Stable
Resistance to freezing down to –30°C
Does not contain formaldehyde, chlorine or heavy metals
Good wetting properties even on uneven surfaces
Can also be used for kraft paper as well as non-woven materials
- Detached compounds can be joined together once again due to the self-adhesive properties of the adhesive film
- When working at temperatures below +15°C, you are advised to work with professional glue gun art. no. 0891300300.
- The hardened WÜTOP adhesive film is generally highly water resistant, however you should avoid working with it in places where humidity levels are always high, e.g. swimming pools or other wet areas.
German Energy Saving Ordinance (EnEV)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 310 ml
- Colour Light yellow
- Chemical basis Acrylic copolymers
- Density/conditions 1,16 g/cm³ / at 20°C, EN 542
- Min./max. temperature resistance -30 to 60 °C
- Shelf life from production/conditions 12 Month / dry storage area, 15°C to 25°C
- Silicone-free Yes
-
Resistance against
Aging
Bitumen
Weather - Ultraviolet resistance Yes
- Min./max. surface processing temperature -5 to 40 °C
- Min. curing time 2 d
Vörunafn | M. í kassa | |
---|---|---|
Rakasperrukítti 310ml 0893 700 100 | 15x | |
Rakasperrukítti 310mlVörunúmer: 0893 700 100Tæknilegar upplýsingar
|