Hraðlímsþykkni
- Tækniupplýsingar
- Ítarupplýsingar
Long-lasting application
Gel-like nature largely prevents material from running
Fast-setting
The adhesive hardens extremely quickly
For universal use
Bonds both smooth and porous substrates
Clean to use
Quick and easy cap opening makes working easier
Solvent- and silicone-free
- For best bonding results, use Würth Primer.
- Use the activator to speed up the reaction of Würth cyanoacrylate adhesives.
- This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.
- It is advisable to wear safety gloves and safety glasses.
- Durch den hohen Dampfdruck und durch Feuchtigkeit auf den direkt umgebenden Oberflächen kann um die Klebestelle ein weißer Niederschlag entstehen (Blooming Effekt). Kleberdämpfe, die aushärten). Diese können z.B.mit Aceton entfernt werden. Es ist jedoch darauf zu achten, dass die Oberfläche der zu reinigenden Teile auch beständig gegen Aceton sind. Blooming kann durch sparsamen Gebrauch des Klebstoffs und Verarbeitung bei ausreichender Umgebungsluftfeuchtigkeit verhindert/reduziert werden.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Transparent
- Chemical basis Ethyl-2-cyanoacrylate monomer
- Min. combined tension and shear resistance 5 N/mm²
- Min./max. temperature resistance -40 to 85 °C
- Shelf life from production/conditions 12 Month / cool and dry storage area
- Silicone-free Yes
- Min./max. tensile strength 2-15 N/mm²
- Weight of content 3 g
- Density 1.06 g/cm³
- Solvent-free Yes
- Min./max. viscosity 90000-130000 mPas
- Max. gluing gap size 0.25 mm
- Min./max. hardening time /conditions 20-100 s / Depending on the material
- Min./max. tensile strength /conditions 2-15 N/mm² / in accordance with DIN 53288
Vörunafn | Weight of content | M. í kassa | |
---|---|---|---|
Skg hraðlím þykkni 3g 0893 403 | 3 g | 1x | |
![]() Skg hraðlím þykkni 3gVörunúmer: 0893 403Tæknilegar upplýsingar
|
|||
Skg hraðlím þykkni 20g 0893 403 1 | 20 g | 1x | |
![]() Skg hraðlím þykkni 20gVörunúmer: 0893 403 1Tæknilegar upplýsingar
|