Eldvarnarkítti
Vörunúmer: 0893 301 019
- Tækniupplýsingar
- Colour Graphite black
- Container Cartridge
- Min./max. skin-formation time 30-60 min min / at 23°C and 50% relative humidity
- Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity
- Min./max. processing temperature 4 to 30 °C
- Product weight (per item) 527 g
- Shelf life from production 18 Month
- Min/max. temperature resistance -15 to 75 °C
Vörunafn | M. í kassa | |
---|---|---|
Eldvarnarkítti fp grafít-310ml - ei240 u/u 0893 301 019 | 1x | |
Eldvarnarkítti fp grafít-310ml - ei240 u/uVörunúmer: 0893 301 019Tæknilegar upplýsingar
|