Eldvarnar-akrýlkítti
- Tækniupplýsingar
- Contents 310 ml
- Colour White
- Container Cartridge
- Chemical basis Acrylate dispersion
- Min. skin-formation time 10 min
- Fully hardening/curing conditions 23°C and 50% relative humidity
- Shore A hardness 20
- Min./max. processing temperature 5 to 40 °C
- Product weight (per item) 546 g
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production Cool, dry and frost-free storage area
- Building material class B2 -Normally inflammable
- Density 1.56 g/cm³
- Full curing speed 2 mm/d
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Max. temperature resistance of the hardened material 80 °C
- Min. temperature resistance of the hardened material -25 °C
- Stability under load 2 mm
- Max. motion absorption (in %) 15 %
- Max. material shrinkage 16 %
- Conditions for material shrinkage in accordance with ISO 10563
Vörunafn | M. í kassa | |
---|---|---|
Eldvarnar-akrýlkítti b2 310ml 0893 303 002 | 12x | |
Eldvarnar-akrýlkítti b2 310mlVörunúmer: 0893 303 002Tæknilegar upplýsingar
|