Lakk 400 ml
- Tækniupplýsingar
- Ítarupplýsingar
High-grade nitro-alkydal quality
- Easy to use
- Excellent spreading properties
- Fast drying
- Good coverage
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free < 20 min.
- Touch-dry < 60 min.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Satin black VW 110
- Chemical basis Nitroalkydale
- Min. flashing point -4 °C
- Version Round nozzle
- Max. temperature resistance 80 °C
- Gloss level Satin matt
- Shelf life from production 36 Month
- Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
- CFC (fuel gas) free Yes
- Density 0.775 g/cm³
- Min. flash-off time 5 min
- AOX-free Yes
- Min./max. spraying distance 20-25 cm
- Min. spraying distance 20 cm
- Free from heavy metals Yes
- Conditions for drying time at 20°C
- Max. spraying distance 25 cm
- Tack-free after 20 min
- Min. processing temperature for can 20 °C
- Dust-drying time 10 min
Vörunafn | Contents | Colour | Gloss level | M. í kassa | |
---|---|---|---|---|---|
Lakk strágult glans 600ml 0893 331 032 | 600 ml | Broom yellow RAL 1032 | High gloss | 6x | |
Lakk strágult glans 600mlVörunúmer: 0893 331 032Tæknilegar upplýsingar
|
|||||
Lakk svart glans 600ml 0893 339 005 | 600 ml | Jet black RAL 9005 | High gloss | 6x | |
Lakk svart glans 600mlVörunúmer: 0893 339 005Tæknilegar upplýsingar
|
|||||
Lakk hvítt glans 600ml 0893 339 010 | 600 ml | Pure white RAL 9010 | High gloss | 6x | |
Lakk hvítt glans 600mlVörunúmer: 0893 339 010Tæknilegar upplýsingar
|
|||||
Lakk eldrautt silkimatt 400ml 0893 343 000 | 400 ml | Flame red RAL 3000 | Satin matt | 6x | |
Lakk eldrautt silkimatt 400mlVörunúmer: 0893 343 000Tæknilegar upplýsingar
|
|||||
Lakk himinblátt silkimatt400ml 0893 345 015 | 400 ml | Sky blue RAL 5015 | Satin matt | 6x | |
Lakk himinblátt silkimatt400mlVörunúmer: 0893 345 015Tæknilegar upplýsingar
|
|||||
Lakk svart silkimatt 400ml 0893 349 005 | 400 ml | Jet black RAL 9005 | Satin matt | 6x | |
Lakk svart silkimatt 400mlVörunúmer: 0893 349 005Tæknilegar upplýsingar
|
|||||
Lakk hvítt silkimatt 400ml 0893 349 010 | 400 ml | Pure white RAL 9010 | Satin matt | 6x | |
Lakk hvítt silkimatt 400mlVörunúmer: 0893 349 010Tæknilegar upplýsingar
|
|||||
Lakk satin svart vw110, 400ml 0893 349 110 | 400 ml | Satin black VW 110 | Satin matt | 6x | |
Lakk satin svart vw110, 400mlVörunúmer: 0893 349 110Tæknilegar upplýsingar
|
|||||
Lakk satin dökkgrátt vw115, 400ml 0893 349 115 | 400 ml | Dark grey VW 115 | Satin matt | 6x | |
Lakk satin dökkgrátt vw115, 400mlVörunúmer: 0893 349 115Tæknilegar upplýsingar
|
|||||
Lakk caterpillar gult 400ml 0893 360 200 | 400 ml | Caterpillar yellow | High gloss | 1x | |
Lakk caterpillar gult 400mlVörunúmer: 0893 360 200Tæknilegar upplýsingar
|
|||||
Lakk garðagrænt 400ml 0893 366 011 | 400 ml | Reseda green RAL 6011 | High gloss | 6x | |
Lakk garðagrænt 400mlVörunúmer: 0893 366 011Tæknilegar upplýsingar
|