Glært lakk
- Tækniupplýsingar
- Ítarupplýsingar
High-grade nitro-alkydal quality
- Quick to dry
- Easy to apply
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free< 20 min.
- Touch-dry< 60 min.
Temperature resistant up to +80°C
Storage temperature +15°C to +25°C and up to 60 % rel. humidity
Optimum processing temperature +20°C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Transparent
- Chemical basis Nitroalkydale
- Min. flashing point -4 °C
- Version Round nozzle
- Gloss level High gloss
- Shelf life from production 36 Month
- Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
- Density 0.75 g/cm³
- AOX-free Yes
- Dust-drying time 10 min
- Colour number 1930
Vörunafn | Contents | Colour | Gloss level | M. í kassa | |
---|---|---|---|---|---|
Lakk glært silkimatt 400ml 0893 351 920 | 400 ml | Transparent | Semi-matt | 6x | |
Lakk glært silkimatt 400mlVörunúmer: 0893 351 920Tæknilegar upplýsingar
|
|||||
Lakk glært háglans 400ml 0893 351 930 | 400 ml | Transparent | High gloss | 6x | |
Lakk glært háglans 400mlVörunúmer: 0893 351 930Tæknilegar upplýsingar
|