Mínar síður

Lakk svart

Vörunúmer: 0893 329 005
  • Tækniupplýsingar
  • Ítarupplýsingar
Durable nitro-alkydal quality at a high technical level

High-grade nitro-alkydal quality


  • Quick-drying

  • High gloss

  • Easy to apply


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min

  • Touch-dry < 20 min

  • Dry to handle < 60 min


Temperature resistant up to +80°C



Storage temperature +15°C to +25°C and up to 60 % rel. humidity



Optimum processing temperature +20°C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Jet black RAL 9005
  • Chemical basis Nitroalkydale
  • Min. flashing point -4 °C
  • Version Round nozzle
  • Max. temperature resistance 80 °C
  • Gloss level Matt
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • CFC (fuel gas) free Yes
  • Density 0.75 g/cm³
  • Min. flash-off time 5 min
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Free from heavy metals Yes
  • Conditions for drying time at 20°C
  • Max. spraying distance 25 cm
  • Tack-free after 20 min
  • Min. processing temperature for can 20 °C
  • Dust-drying time 10 min

Vörunafn Contents Colour Gloss level M. í kassa
Lakk svart matt 400ml 0893 329 005 400 ml Jet black RAL 9005 Matt 12x
Alternate Text

Lakk svart matt 400ml

Vörunúmer: 0893 329 005

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Jet black RAL 9005
  • Chemical basis

    Nitroalkydale
  • Min. flashing point

    -4 °C
  • Version

    Round nozzle
  • Max. temperature resistance

    80 °C
  • Gloss level

    Matt
  • Shelf life from production

    36 Month
  • Conditions to maintain shelf life from production

    at 15°C to 25°C and max. 60% relative humidity
  • CFC (fuel gas) free

    Yes