Mínar síður

Felgulakk

Vörunúmer: 0893 339 006
Felgulakk
  • Tækniupplýsingar
  • Ítarupplýsingar
Durable nitro-alkydal quality at a high technical level.

High-grade nitro-alkydal quality


  • Easy to use

  • Excellent spreading properties

  • Fast drying

  • Good coverage


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch-dry < 60 min.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 600 ml
  • Colour White aluminium RAL 9006
  • Container Can
  • Chemical basis Nitroalkydale
  • Min. flashing point -4 °C
  • Version Fan nozzle
  • Max. temperature resistance 80 °C
  • Gloss level High gloss
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • CFC (fuel gas) free Yes
  • Density 0.77 g/cm³
  • Min. flash-off time 5 min
  • AOX-free Yes
  • Min./max. spraying distance 20-25 cm
  • Min. spraying distance 20 cm
  • Free from heavy metals Yes
  • Conditions for drying time at 20°C
  • Max. spraying distance 25 cm
  • Tack-free after 20 min
  • Min. processing temperature for can 20 °C
  • Dust-drying time 10 min

Vörunafn Contents Colour Gloss level M. í kassa
Lakk silfur, felgulakk 600ml 0893 339 006 600 ml White aluminium RAL 9006 High gloss 6x
Alternate Text

Lakk silfur, felgulakk 600ml

Vörunúmer: 0893 339 006

Tæknilegar upplýsingar

  • Contents

    600 ml
  • Colour

    White aluminium RAL 9006
  • Container

    Can
  • Chemical basis

    Nitroalkydale
  • Min. flashing point

    -4 °C
  • Version

    Fan nozzle
  • Max. temperature resistance

    80 °C
  • Gloss level

    High gloss
  • Shelf life from production

    36 Month
  • Conditions to maintain shelf life from production

    at 15°C to 25°C and max. 60% relative humidity