Mínar síður

Glært lakk

Vörunúmer: 0893 351 930
  • Tækniupplýsingar
  • Ítarupplýsingar
Durable nitro-alkydal quality at a high technical level.

High-grade nitro-alkydal quality


  • Quick to dry

  • Easy to apply


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free< 20 min.

  • Touch-dry< 60 min.


Temperature resistant up to +80°C



Storage temperature +15°C to +25°C and up to 60 % rel. humidity



Optimum processing temperature +20°C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Transparent
  • Chemical basis Nitroalkydale
  • Min. flashing point -4 °C
  • Version Round nozzle
  • Gloss level High gloss
  • Shelf life from production 36 Month
  • Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
  • Density 0.75 g/cm³
  • AOX-free Yes
  • Dust-drying time 10 min
  • Colour number 1930

Vörunafn Contents Colour Gloss level M. í kassa
Lakk glært silkimatt 400ml 0893 351 920 400 ml Transparent Semi-matt 6x
Alternate Text

Lakk glært silkimatt 400ml

Vörunúmer: 0893 351 920

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Transparent
  • Chemical basis

    Nitroalkydale
  • Min. flashing point

    -4 °C
  • Version

    Round nozzle
  • Gloss level

    Semi-matt
  • Shelf life from production

    36 Month
  • Conditions to maintain shelf life from production

    at 15°C to 25°C and max. 60% relative humidity
  • Density

    0.8 g/cm³
  • AOX-free

    Yes
Lakk glært háglans 400ml 0893 351 930 400 ml Transparent High gloss 6x
Alternate Text

Lakk glært háglans 400ml

Vörunúmer: 0893 351 930

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Transparent
  • Chemical basis

    Nitroalkydale
  • Min. flashing point

    -4 °C
  • Version

    Round nozzle
  • Gloss level

    High gloss
  • Shelf life from production

    36 Month
  • Conditions to maintain shelf life from production

    at 15°C to 25°C and max. 60% relative humidity
  • Density

    0.75 g/cm³
  • AOX-free

    Yes