Veggjakrotshreinsir innandyra
- Tækniupplýsingar
- Ítarupplýsingar
The problem solver for graffiti on sensitive surfaces.
Very high cleaning performance
Effectively removes varnish, paint and felt-tip graffiti
With special paint dissolvers
Problematic paint coats are penetrated and dissolved without damaging the surface
Protects material and surface
Solvent-resistant surfaces are not attacked
Wide application range
AOX-free
Silicone-free
Prior to application, always check material compatibility and colour fading first in an invisible area, by applying graffiti remover with a cloth.
No façade cleaning (concrete/stone)
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Yellow
- Chemical basis Aliphatic hydrocarbon
- Min. flashing point 64.5 °C
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Fruity
- Density 1.01 g/cm³
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Veggjakrotshreinsir innandyra 500ml 0893 136 | 12x | |
Veggjakrotshreinsir innandyra 500mlVörunúmer: 0893 136Tæknilegar upplýsingar
|