Mínar síður

Veggjakrotshreinsir utandyra

  • Tækniupplýsingar
  • Ítarupplýsingar
The graffiti remover for smooth, non-absorbent outdoor surfaces.

The problem solver for heavy graffiti covering large areas, particularly on painted surfaces.



Very high cleaning performance


  • Effectively removes varnish, paint and felt-tip graffiti

  • No repainting required


With special paint solvents


Problematic paint coats are penetrated and dissolved without damaging the surface.



Protects material and surface


Solvent-resistant surfaces are not attacked.



Wide application range



AOX-free



Silicone-free

Notice

Prior to application, always check material compatibility and colour fading first in an invisible area, by applying graffiti remover with a cloth.


No façade cleaning (concrete/stone)

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Colourless
  • Chemical basis 2-methoxy-1-methylethyl acetate
  • Min. flashing point 45 °C
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Fruity
  • Density 0.94 g/cm³
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Veggjakrotshreinsir utandyra 500ml 0893 135 12x
Alternate Text

Veggjakrotshreinsir utandyra 500ml

Vörunúmer: 0893 135

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Chemical basis

    2-methoxy-1-methylethyl acetate
  • Min. flashing point

    45 °C
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Fruity
  • Density

    0.94 g/cm³
  • AOX-free

    Yes
  • Bio-degradable

    Yes