Mínar síður

Skjáhreinsir

Vörunúmer: 0890 150 100
  • Tækniupplýsingar
  • Ítarupplýsingar
Special cleaner for sensitive surfaces on the basis of renewable raw materials
  • Antistatic effect

  • Simple and economical application

  • Easy-to-clean and anti-static effects

  • No stress crack formation on application

  • Produced from renewable raw materials, particularly skin friendly and completely biodegradable

  • Gentle on materials - does not attack rubber, paint or plastics

  • Pleasant odour

  • Perfect spray pattern
Notice

Do not use on hot or warm TFT/LCD screens and make sure when spraying that no liquid runs into the edge of the frame.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 200 ml
  • Colour Colourless
  • Chemical basis 2-propanol, purified water
  • Weight of content 183.4 g
  • Shelf life from production 24 Month
  • Density 0.917 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Skjáhreinsir tft/lcd ofl. 200ml. 0890 150 100 6x
Alternate Text

Skjáhreinsir tft/lcd ofl. 200ml.

Vörunúmer: 0890 150 100

Tæknilegar upplýsingar

  • Contents

    200 ml
  • Colour

    Colourless
  • Chemical basis

    2-propanol, purified water
  • Weight of content

    183.4 g
  • Shelf life from production

    24 Month
  • Density

    0.917 g/cm³
  • Density conditions

    at 20°C