Rúðuhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Stable
No running off vertical surfaces
Extremely high degree of cleaning
- When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt
- Outstanding dirt dissolving power
Saves money thanks to 20x yield
Protects materials
Paints, rubber and plastics are not attacked.
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.5 l
- Colour Colourless
- Container Aerosol can
- Chemical basis Water and propanol
- Density/conditions 0,89 g/cm³ / at 20°C
- Silicone-free Yes
- Product weight (per item) 557 g
- Shelf life from production 24 Month
- Smell/fragrance Lemon
- pH value 9.5
- AOX-free Yes
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Rúðuhreinsir 500ml úðabr. 0890 25 | 12x | |
Rúðuhreinsir 500ml úðabr.Vörunúmer: 0890 25Tæknilegar upplýsingar
|