Mínar síður

Rúðusápa

Vörunúmer: 0892 333
  • Tækniupplýsingar
  • Ítarupplýsingar
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.

Contains special cleaning substances


  • Prevents smear formation

  • Eliminates glare and lubricant films

  • Ensures a crystal clear view

  • Removes adherent insects and other soiling


Very good material compatibility


  • Does not attack polycarbonate glass

  • Gentle on paint and rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 32 ml
  • Colour Orange
  • Container Plastic bottle in a display box
  • Chemical basis Anionic tenside
  • Min. flashing point 40 °C
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Peach
  • Density 1.03 g/cm³
  • pH value 6-7
  • AOX-free Yes
  • Bio-degradable Yes
  • Ratio of ingredients 32 ml is sufficient for 2,5 - 3 l washing liquid

Vörunafn M. í kassa
Rúðusápa 32ml 0892 333 25x
Alternate Text

Rúðusápa 32ml

Vörunúmer: 0892 333

Tæknilegar upplýsingar

  • Contents

    32 ml
  • Colour

    Orange
  • Container

    Plastic bottle in a display box
  • Chemical basis

    Anionic tenside
  • Min. flashing point

    40 °C
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Peach
  • Density

    1.03 g/cm³
  • pH value

    6-7