Mínar síður

Rúðuhreinsir

Vörunúmer: 0890 25
  • Tækniupplýsingar
  • Ítarupplýsingar
Cleaning foam for glass and smooth surfaces

Stable


No running off vertical surfaces



Extremely high degree of cleaning


  • When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt

  • Outstanding dirt dissolving power


Saves money thanks to 20x yield



Protects materials


Paints, rubber and plastics are not attacked.

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.5 l
  • Colour Colourless
  • Container Aerosol can
  • Chemical basis Water and propanol
  • Density/conditions 0,89 g/cm³ / at 20°C
  • Silicone-free Yes
  • Product weight (per item) 557 g
  • Shelf life from production 24 Month
  • Smell/fragrance Lemon
  • pH value 9.5
  • AOX-free Yes
  • Bio-degradable Yes

Vörunafn M. í kassa
Rúðuhreinsir 500ml úðabr. 0890 25 12x
Alternate Text

Rúðuhreinsir 500ml úðabr.

Vörunúmer: 0890 25

Tæknilegar upplýsingar

  • Contents

    0.5 l
  • Colour

    Colourless
  • Container

    Aerosol can
  • Chemical basis

    Water and propanol
  • Density/conditions

    0,89 g/cm³ / at 20°C
  • Silicone-free

    Yes
  • Product weight (per item)

    557 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • pH value

    9.5