Mínar síður

Trjákvoðuhreinsir

Vörunúmer: 0893 611
  • Tækniupplýsingar
  • Ítarupplýsingar
For loosening resin coatings and other soiling
Notice

Painted cast iron surfaces may be dissolved slightly. Use a nylon or plastic paint brush for cleaning, or clean with a brush in an immersion bath. Do not bring into contact with materials containing aluminium. Wipe residues from the treated surface with a cloth.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 5 l
  • Colour Colourless
  • Chemical basis Potassium hydroxyde
  • Density/conditions 1,18 g/cm³ / at 20°C
  • Shelf life from production 36 Month
  • Smell/fragrance Odourless
  • AOX-free Yes
  • pH value/conditions 14 / at 20°C
  • Bio-degradable Yes

Vörunafn M. í kassa
Trjákvoðuhreinsir - hek 5000 5l 0893 611 1x
Alternate Text

Trjákvoðuhreinsir - hek 5000 5l

Vörunúmer: 0893 611

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Colourless
  • Chemical basis

    Potassium hydroxyde
  • Density/conditions

    1,18 g/cm³ / at 20°C
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Odourless
  • AOX-free

    Yes
  • pH value/conditions

    14 / at 20°C
  • Bio-degradable

    Yes