Trjákvoðuhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Painted cast iron surfaces may be dissolved slightly. Use a nylon or plastic paint brush for cleaning, or clean with a brush in an immersion bath. Do not bring into contact with materials containing aluminium. Wipe residues from the treated surface with a cloth.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Contents 5 l
- Colour Colourless
- Chemical basis Potassium hydroxyde
- Density/conditions 1,18 g/cm³ / at 20°C
- Shelf life from production 36 Month
- Smell/fragrance Odourless
- AOX-free Yes
- pH value/conditions 14 / at 20°C
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Trjákvoðuhreinsir - hek 5000 5l 0893 611 | 1x | |
Trjákvoðuhreinsir - hek 5000 5lVörunúmer: 0893 611Tæknilegar upplýsingar
|