Mínar síður

Virkur hreinsiklútur

Vörunúmer: 0890 900 90
  • Tækniupplýsingar
  • Ítarupplýsingar
For thorough and fast cleaning of most surfaces without the need for water, soap or a brush. NSF-certified.

Ideal for daily use or for use on the go



Removes extremely heavy contamination such as oils, greases, adhesive, paints, tar and lubricants thoroughly and gently



Problem solver


Tool, surface and hand cleaning in one product.



Gentle hand cleaning


Lasting care and pleasant, fresh fragrance.



Reusable, as the cloth can be washed out with water and remoistened


Saves costs due to multiple use.

Notice

Caution: Not suitable for cleaning visors!

Proof of Performance

NSF-certified: Nonfood Compounds Program Listed C1 (150555).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Container Bucket
  • Width x length 27 cm x 32 cm
  • Shelf life from production 30 Month
  • Smell/fragrance Orange
  • Number of cloths 90 PCS

Vörunafn M. í kassa
Virkur hreinsiklútur 90stk 0890 900 90 1x
Alternate Text

Virkur hreinsiklútur 90stk

Vörunúmer: 0890 900 90

Tæknilegar upplýsingar

  • Container

    Bucket
  • Width x length

    27 cm x 32 cm
  • Shelf life from production

    30 Month
  • Smell/fragrance

    Orange
  • Number of cloths

    90 PCS