Mínar síður

Haldari/pumpa fyrir handþvottakrem

  • Tækniupplýsingar
  • Ítarupplýsingar
For 4000 ml bucket of hand cleaner
  • The pressure pump transports the hand cleaner as soon as the pump is pressed

  • Single pump action dispenses a precise amount (6 cm³)

  • Total height: approx. 40 cm

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Plastic
  • Product weight (per item) 217 g

Vörunafn M. í kassa
Haldari+pumpa f.handþvottakrem 0891 901 1x
Alternate Text

Haldari+pumpa f.handþvottakrem

Vörunúmer: 0891 901

Tæknilegar upplýsingar

  • Material

    Plastic / metal
  • Product weight (per item)

    665 g
Pumpa f handþvottakrem án hald 0891 901 1 1x
Alternate Text

Pumpa f handþvottakrem án hald

Vörunúmer: 0891 901 1

Tæknilegar upplýsingar

  • Material

    Plastic
  • Product weight (per item)

    217 g