Mínar síður

Kemískur hanski

Vörunúmer: 0890 600 100
  • Tækniupplýsingar
  • Ítarupplýsingar
Wash-off skin-protection cream prevents soiling by insoluble substances.

Effective protective film between skin and penetrating substances


  • Reduces contact with working substances that are harmful to skin

  • Skin functions are not affected


Forms a dry, elastic, touch-proof protective film


  • Non-slip gripping of tools

  • Leaves no annoying residue on workpieces or tools

  • Leaves skin feeling fresh after cleaning


Simplifies skin cleaning


Therefore prevents use of improper skin cleaning agents as a major contributor to many skin diseases.



Economical


  • Extremely economical to use

  • Fewer cleaning agents are required as water is often sufficient and washing time is considerably reduced


Free of preservatives and silicone



Dermatologically-tested and biodegradable

Notice

Does not provide protection when working with water or systems mixed with water, such as cooling lubricants. This product is not a substitute for any prescribed protective measures such as gloves or similar items.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 1000 ml
  • Colour White
  • Container Can
  • Silicone-free Yes
  • Shelf life from production 36 Month
  • Smell/fragrance Characteristic
  • pH value/conditions 9.7 / 1% solution
  • Performance (points system) 3 of 5 points

Vörunafn Contents M. í kassa
Kemískur hanski 1000ml 0890 600 100 1000 ml 1x
Alternate Text

Kemískur hanski 1000ml

Vörunúmer: 0890 600 100

Tæknilegar upplýsingar

  • Contents

    1000 ml
  • Colour

    White
  • Container

    Can
  • Silicone-free

    Yes
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Characteristic
  • pH value/conditions

    9.7 / 1% solution
  • Performance (points system)

    3 of 5 points