Snjóskafa
Vörunúmer: 0824 601 000
- Tækniupplýsingar
- Ítarupplýsingar
With stable edge for effortless removal of ice
- Neutral; no print
- Handle made of soft, non-slip plastic
Notice
Supplied in assorted colours: Green, red, yellow and blue
- Material Plastic
-
Colour
Red
Green
Blue
Yellow - Length 184 mm
- Min./max. width 27 x 75 mm
- Length of scraping edge 7.7 cm
- Handle colour Grey
Vörunafn | Length | M. í kassa | |
---|---|---|---|
Snjóskafa br.77mm 0824 601 000 | 184 mm | 1x | |
Snjóskafa br.77mmVörunúmer: 0824 601 000Tæknilegar upplýsingar
|