Gúmmívarnarstaukur
- Tækniupplýsingar
- Ítarupplýsingar
- The rubber parts remain supple, thereby increasing their service life and preventing cracks
- Freezing and drying out is prevented effectively in winter
- Eliminates squeaking and creaking noises
- Silicone-free
- Resistant to splash water and salt water
- Biodegradable
- Resistant to diluted acids and bases
- Water-resistant
Use of the product on acrylic glass (PMMA) may result in stress cracks.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 75 ml
- Colour Colourless
- Chemical basis Hydrocarbon
- Density/conditions 0,77 g/cm³ / at 20°C
- Min. flashing point 64 °C
- Silicone-free Yes
- Smell/fragrance Characteristic
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Gúmmívarnarstaukur 100g 0893 012 8 | 24x | |
Gúmmívarnarstaukur 100gVörunúmer: 0893 012 8Tæknilegar upplýsingar
|