Mínar síður

Gúmmívarnarstaukur

Vörunúmer: 0893 012 8
  • Tækniupplýsingar
  • Ítarupplýsingar
Silicone-free care for rubber seals
  • The rubber parts remain supple, thereby increasing their service life and preventing cracks

  • Freezing and drying out is prevented effectively in winter

  • Eliminates squeaking and creaking noises

  • Silicone-free

  • Resistant to splash water and salt water

  • Biodegradable

  • Resistant to diluted acids and bases

  • Water-resistant
Notice

Use of the product on acrylic glass (PMMA) may result in stress cracks.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 75 ml
  • Colour Colourless
  • Chemical basis Hydrocarbon
  • Density/conditions 0,77 g/cm³ / at 20°C
  • Min. flashing point 64 °C
  • Silicone-free Yes
  • Smell/fragrance Characteristic
  • Bio-degradable Yes

Vörunafn M. í kassa
Gúmmívarnarstaukur 100g 0893 012 8 24x
Alternate Text

Gúmmívarnarstaukur 100g

Vörunúmer: 0893 012 8

Tæknilegar upplýsingar

  • Contents

    75 ml
  • Colour

    Colourless
  • Chemical basis

    Hydrocarbon
  • Density/conditions

    0,77 g/cm³ / at 20°C
  • Min. flashing point

    64 °C
  • Silicone-free

    Yes
  • Smell/fragrance

    Characteristic
  • Bio-degradable

    Yes