Mínar síður

Þekjupappír

Vörunúmer: 0899 700 860
  • Tækniupplýsingar
  • Ítarupplýsingar
Specially sealed reinforced paper for covering vehicle bodywork and components.

Specially sealed


Reduces the penetration of clear varnishes and water-based paint and coating systems.



Minimum disposal costs



Highly adaptable


Paper can be moulded easily over corners and edges.



Can be used in all commercially available dispensers


  • Sleeve diameter: 5 cm

  • Roll diameter: approx.18 cm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Length 300 m
  • Width 60 cm
  • Coating weight per m² 48 g

Vörunafn M. í kassa
Þekjupappír 60cm f.bílamálun 0899 700 860 1x
Alternate Text

Þekjupappír 60cm f.bílamálun

Vörunúmer: 0899 700 860

Tæknilegar upplýsingar

  • Length

    300 m
  • Width

    60 cm
  • Coating weight per m²

    48 g