Stýrisplast
- Tækniupplýsingar
- Ítarupplýsingar
Flexible and non-slip
- White, oil and water-resistant PE film
- Optimal durability and flexibility thanks to high material thickness of 39 µm (0.039 mm)
- One roll is sufficient for approx. 500 steering wheels
- Exact perforation ensures high tear-off quality
- Dust-proof thanks to practical dispenser carton
- Material PE - Polyethylene
- Length 310 mm
- Width 150 mm
Vörunafn | M. í kassa | |
---|---|---|
Stýrisplast 500stk í rúllu, verð pr.rúllu 0899 500 02 | 1x | |
Stýrisplast 500stk í rúllu, verð pr.rúlluVörunúmer: 0899 500 02Tæknilegar upplýsingar
|