Sætaplast
Vörunúmer: 0899 500 01
- Tækniupplýsingar
- Ítarupplýsingar
Suitable for use with airbags
- White, oil-resistant and water-resistant PE film
- Film thickness of 13 µm (0.013 mm) for optimal material thickness for elasticity in all directions
- Exact perforation for precise and easy tear-off
- Easy to unroll without the film pulling to one side
- Practical dispenser carton protects against dust
- Material PE - Polyethylene
- Length x width 1300 x 790 mm
- Roll width 620 mm
- Number of tear-offs 500 PCS
- Weight of roll 10 kg
Vörunafn | M. í kassa | |
---|---|---|
Sætaplast 500stk í rúllu, verð pr.rúllu 0899 500 01 | 1x | |
Sætaplast 500stk í rúllu, verð pr.rúlluVörunúmer: 0899 500 01Tæknilegar upplýsingar
|
||
Rúllu standur f. sætaplast 0899 500 06 | 1x | |
Rúllu standur f. sætaplastVörunúmer: 0899 500 06 |